23 in. x 9/16 in. Spiral Non-Tilt Balance, Blue Tip Single Pack
- Mfr # FJ 2330
- Zoro # G000935224
product price:
$
10.99
/ea
Key Features
Finish
Gray
Length (In.)
23 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FJ 2330
- Zoro #
- G000935224
- UPC #
- 49793352415
- Country of Origin
- United States
Dimensions
- Length (In.)
- 23 in.
Details
- Finish
- Gray
Description
This is a non-tilt style spiral balance with a red bushing at its tip. It has a bow tie shaped device installed in the end of the spiral rod. The bow tie engages a balance foot that has been installed on the bottom edge of the window (vent) with a dual hook protruding out from the corner for the bow tie to engage. Often it is used on wood windows, but may be found on others as well. This balance is 23 inch long and 9/16 inch in diameter. It is charged or wound up using the Prime-Line part H 3788 tensioning tool.
- •Can be used on vinyl hung tilt windows
- •Blue colored nylon bushing indicates medium spring weight
- •Adjustable weight range
- •23 inch length and 9/16 inch diameter
- •Maximum weight rating is 35 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.