Shop PRIME-LINE
See all product information
Create Account
24 in. Spiral Tilt Balance, Red Tip Single Pack
- Mfr # FL 2420
- Zoro # G700935609
product price:
$
10.49
/ea
Key Features
Finish
Gray
Length (In.)
24 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FL 2420
- Zoro #
- G700935609
- UPC #
- 49793353443
- Country of Origin
- United States
- Finish
- Gray
Dimensions
- Length (In.)
- 24 in.
Description
These Spiral Tilt Balances by Make-2-Fit are constructed of steel and come in a mill-finished tube. The FL series measures 3/8 inch in diameter and feature an identifying red-colored nylon bushing. The bushing colors of spiral tilt balances indicate their spring weight, and the red colored bushing designates these balances are for use with sash of medium weight. These spiral balances are used on vinyl single hung tilt windows, and they are easy to install with a few simple tools.
- •Constructed of metal tubing, a nylon bushing and steel tensioning spring
- •Tubing comes in an unfinished, corrosion resistant, milled finish
- •Designed for use with vertical sliding, single hung and double hung windows that are equipped with spiral balances like these
- •Features a tilt style construction and fittings
- •Easy to install with only a few simple tools
- •Prime-Line part H 3787 tilt balance tension tool can be ordered separately
- •Please refer to the line art for dimensions and compare with your needs before ordering
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.