Shop PRIME-LINE
See all product information
Create Account
24 in. x 3/8 in. Spiral Non-Tilt Balance, Red Tip (Single Pack)
- Mfr # FM 2420
- Zoro # G011906084
product price:
$
11.55
/ea
Key Features
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FM 2420
- Zoro #
- G011906084
- UPC #
- -
- Country of Origin
- United States
Details
- Color
- Gray
Description
This non-tilt spiral balance is constructed of a mill-finished metal tube measuring 3/8 inch in diameter. The FM series spiral balance features 2 available rod extensions; one measures 5/8 inch and the other 1-5/8 inch The red-colored nylon bushings of these spiral tilt balances indicate their spring weight is for sash of medium weight. These spiral balances are used on non-tilting vinyl single hung windows.
- • Constructed of metal tubing, a nylon bushing and steel tensioning spring
- • Tubing comes in an unfinished, corrosion resistant, milled finish
- • Designed for use with vertical sliding, single hung and double hung windows that are equipped with spiral balances like these
- • Features 2 available rod extensions
- • Easy to install with only a few simple tools
- • Please refer to the line art for dimensions and compare with your needs before ordering
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.