
25 in. x 9/16 in. Spiral Non-Tilt Balance, Blue Tip (Single Pack)
Mfr # FJ 2530
Zoro # G111906205
product price: $13.79
/eaKey Features
Color
Gray
Length (In.)
25 in.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FJ 2530
Zoro #
G111906205
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
25 in.
Details
Color
Gray
Item
Spiral Balance
Description
This is a non-tilt style spiral balance with a red bushing at its tip. It has a bow tie shaped device installed in the end of the spiral rod. The bow tie engages a balance foot that has been installed on the bottom edge of the window (vent) with a dual hook protruding out from the corner for the bow tie to engage. Often it is used on wood windows, but may be found on others as well. This balance is 25 inch long and 9/16 inch in diameter. It is charged or wound up using the Prime-Line part H 3788 tensioning tool.
- • Constructed of metal tubing, a nylon bushing and steel tensioning spring
- • Tubing comes in an unfinished, corrosion resistant, milled finish
- • Designed for use with vertical sliding, single hung and double hung windows that are equipped with spiral balances like these
- • Features a non-tilt style construction and fittings
- • Easy to install with only a few simple tools
- • Prime-Line part H 3787 tilt balance tension tool can be ordered separately
- • Please refer to the line art for dimensions and compare with your needs before ordering
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.