Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27 in. Spiral Tilt Balance, Red Tip (Single Pack)

  • Mfr # FL 2720

  • Zoro # G200935567


product price: $16.55
/ea

Key Features

Finish
Mill
Length (In.)
27 in.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL 2720
Zoro #
G200935567
UPC #
49793353474
Country of Origin
United States

Dimensions

Length (In.)
27 in.

Details

Finish
Mill
Item
Spiral Tilt Balance
Material
Steel

Description

These Spiral Tilt Balances by Make-2-Fit are constructed of steel and come in a mill-finished tube. The FL series measures 3/8 in. in diameter and feature an identifying red-colored nylon bushing. The bushing colors of spiral tilt balances indicate their spring weight, and the red colored bushing designates these balances are for use with sash of medium weight. These spiral balances are used on vinyl single hung tilt windows, and they are easy to install with a few simple tools.
  • Constructed of metal tubing, a nylon bushing and steel tensioning spring
  • Tubing comes in an unfinished, corrosion resistant, milled finish
  • Designed for use with vertical sliding, single hung and double hung windows that are equipped with spiral balances like these
  • Features a non-tilt style construction and fittings
  • Easy to install with only a few simple tools
  • For further dimensional and specification information, please see the line drawing
  • Prime-Line part H-3787 tilt balance tension tool can be ordered separately
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.