Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28 in. Window Block and Tackle Sash Balance (Single Pack)

  • Mfr # MP2740

  • Zoro # G900934969


product price: $14.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP2740
Zoro #
G900934969
UPC #
49793211873
Country of Origin
United States

Description

These block and tackle channel balances are used to counter-weight the moving sash on single and double hung windows. When installed, the face measures 9/16 in. wide, the sides extend 5/8 in. into the vinyl liners, and the length is 28 in. These balances are constructed of a steel frame, a heat treated high tension steel spring, other plastic and steel components with synthetic woven round cord. A pair of these channel balances will safely support the weight of 19 to 26 lb. sash when all components are matched correctly. The top and bottom guide shoes must be purchased separately as there are many variations from manufacturer to manufacturer. Refer to the installation instructions for proper selection of parts.
  • This block and tackle channel balance is used to counter-weight the moving sash on single and double hung windows
  • Balance measures: 9/16 in. x 5/8 in. x 28 in.
  • Constructed of steel, plastic and other materials
  • Must select top and bottom guide shoes separately
  • Take out clip is not included with this balance
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.