28 in. x 9/16 in. Spiral Non-Tilt Balance, Blue Tip (Single Pack)

  • Mfr # FJ 2830

  • Zoro # G600935150


product price:  $15.39
/ea

Key Features

Finish
Gray
Length (In.)
28 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FJ 2830
Zoro #
G600935150
UPC #
49793352569
Country of Origin
United States

Dimensions

Length (In.)
28 in.

Details

Finish
Gray
Item
Spiral Non-Tilt Balance

Description

This is a non-tilt style spiral balance with a red bushing at its tip. It has a bow tie shaped device installed in the end of the spiral rod. The bow tie engages a balance foot that has been installed on the bottom edge of the window (vent) with a dual hook protruding out from the corner for the bow tie to engage. Often it is used on wood windows, but may be found on others as well. This balance is 28 in. long and 9/16 in. in diameter. It is charged or wound up using the Prime-Line part H 3788 Tensioning Tool.
  • Can be used on vinyl hung tilt windows
  • Blue colored nylon bushing indicates medium spring weight
  • Adjustable weight range
  • 28 in. length and 9/16 in. diameter
  • Maximum weight rating is 35 lbs.
  • Spiral balance clips are sold separately
  • Prime-Line part H-3788 non-tilt balance tension tool can be ordered separately
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.