
29 in. x 3/8 in. Spiral Non-Tilt Balance, Red Tip (Single Pack)
Mfr # FM 2920
Zoro # G311905947
product price: $13.49
/eaKey Features
Color
Gray
Length (In.)
29 in
Finish
Mill-finished
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM 2920
Zoro #
G311905947
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
29 in
Details
Color
Gray
Item
Spiral Non-Tilt Balance
Finish
Mill-finished
Material
Metal
Description
This non-tilt spiral balance is constructed of a mill-finished metal tube measuring 3/8 inch in diameter. The FM series spiral balance features 2 available rod extensions; one measures 5/8 inch and the other 1-5/8 inch The red-colored nylon bushings of these spiral tilt balances indicate their spring weight is for sash of medium weight. These spiral balances are used on non-tilting vinyl single hung windows.
- • Can be used on vinyl hung tilt windows
- • Red colored nylon bushing indicates medium spring weight
- • Adjustable weight range
- • 29 inch length and 3/8 inch diameter
- • Maximum weight rating is 25 lbs.
- • Please refer to the line art for dimensions and compare with your needs before ordering
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.