Shop PRIME-LINE
See all product information
Create Account
3-11/16 in., Steel, Mortise Lock, Vertical Keyway, Square Faceplate (Single Pack)
Mfr # E 2012
Zoro # G800935011
product price:Â $17.55
/eaKey Features
Finish
Zinc Plated
Max. Latching Distance (In.)
3-11/16 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E 2012
- Zoro #
- G800935011
- UPC #
- 49793020123
- Country of Origin
- China
Details
- Finish
- Zinc Plated
- Max. Latching Distance (In.)
- 3-11/16 in.
Description
This Patio Sliding Door Mortise Lock by Prime-Line Products is constructed with a corrosion-resistant, stainless steel housing and stainless steel faceplate. It features a square-end face plate that serves as an adjustment feature for the hook's distance of projection. The keyway rests at a vertical position when the hook is fully extended in the locked position. The mounting holes are spaced apart at 3-11/16 in. on center. For best results, follow the installation instructions included with each package. All components of these mortise locks are constructed of steel These locks come in a corrosion resistant, zinc plated finish Designed for use with patio sliding doors, and can be used on units constructed of vinyl and wood Features an adjustable faceplate to allow for latch projection adjustment Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing Easy to install
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.