3-1/2 in. and 7 in. Beige Plastic Reusable Sliders for Soft Floors 8 Pack
- Mfr # MP75050
- Zoro # G400933806
product price:Â
$
9.89
/pk of 8, $1.24/ea
Key Features
Color
Beige
Dia.
3-1/2 in. & 7 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP75050
- Zoro #
- G400933806
- UPC #
- 49793850508
- Country of Origin
- China
- Color
- Beige
Dimensions
- Dia.
- 3-1/2 in. & 7 in.
Description
Looking to move your heavy furniture on carpeted floors with a minimum of effort? Simply slip these Everbilt furniture sliders under your heavy and difficult to move furniture and slide them with ease. Each slider is constructed form durable plastic and foam padding. The foam rubber will grip your furniture and allow you to slide your heavy furniture where you would like over your carpeted areas. Use a round, square or triangle slider for any task. Leave the sliders underneath to move your furniture so you can move them quickly and easily or you can remove them from the bottom of your furniture as you see fit. Rearrange your room for a new look or clean under that heavy furniture with minimal effort in moving them. Not intended for hardwood or tile. Get your sliders today and let them help make your moving efforts easy.Used to move heavy furniture over carpeted areas 3-1/2 in. and 7 in. round sliders Reusable design Durable beige plastic with a foam pad 8 per package Made by Everbilt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.