Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-1/2 in., Bronze Finish, Casement Operator Handle, Truth (Single Pack)

  • Mfr # TH 21996

  • Zoro # G400933158


product price: $14.15
/ea

Key Features

Finish
Bronze
Material
Zinc
Length (In.)
11/32 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH 21996
Zoro #
G400933158
UPC #
49793219961
Country of Origin
United States

Dimensions

Length (In.)
11/32 in.

Details

Finish
Bronze
Material
Zinc

Description

This is a high pressure, corrosive resistant diecast zinc Trimline cam lock and keeper that comes in a bronze baked enamel finish. The concealed locking mechanism pulls rails together helping to reduce air infiltration, alignment lugs prevent side shift of the sash, slim-line design for narrow rail application, lower profile allows maximum sash opening. Mounting holes are 2-1/16 in. on center, with a 7/16 in. hole backset.
  • This is used as a window sash lock
  • Constructed of diecast zinc and comes in a bronze finish
  • Includes the cam lock and keeper with lugs
  • The mounting holes are 2-1/16 in. on the cam lock and 2-1/8 in. on center on the keeper
  • All necessary mounting hardware is included for a quick and easy installation
  • Will help to reduce air infiltration
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.