
3-1/2 in., Coppertone Finish, Casement Operator Handle, Truth (Single Pack)
Mfr # TH 21998
Zoro # G411906523
product price: $14.65
/eaKey Features
Color
Coppertone
Type
Casement Operator Handle
Material
Diecast Zinc
Length (In.)
3-1/2 in.
Finish
Coppertone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TH 21998
Zoro #
G411906523
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
3-1/2 in.
Details
Color
Coppertone
Type
Casement Operator Handle
Material
Diecast Zinc
Finish
Coppertone
Description
This is a diecast casement operator crank handle with a baked enamel coppertone finish and a matching plastic swivel knob. It fits the Truth 11/32 inch operator spindles only.
- • Used on 11/32 inch Truth spindles only
- • Non-handed for left or right handed operators
- • Rust and corrosion resistant
- • Diecast zinc with a baked on coppertone finish
- • Plastic swivel knob
- • Easy to install
- • Slotted head screwdriver required for installation
- • Please refer to the line art drawing and compare with your original item before purchasing
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.