Shop PRIME-LINE
See all product information
Create Account
3-1/4 in., Floor Stop, Cast Brass, Chrome (Single Pack)
Mfr # J 4547
Zoro # G400921841
product price:Â
$
29.95
/ea
Key Features
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J 4547
- Zoro #
- G400921841
- UPC #
- 49793045478
- Country of Origin
- Taiwan, Province of China
- Finish
- Chrome
Description
This is a brass cast door bumper with a brushed chrome finish and rubber bumper. This meets ANSI standards. Installation hardware is included for this floor stop.Can be used on any floor type 3-1/4 in. tall Fasteners included for wood or concrete Brushed chrome finish Cast brass body with rubber bumper Installation hardware includes a 5/8 in. outside diameter x 1 in. concrete bolt faster, plastic anchor and wood screw Meets ANSI standards For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.