Shop TOWNSTEEL

Manual, Hydraulic, TownSteel Overhead Closers, Door Closer, Heavy Duty Interior and Exterior

  • Mfr # TDC 40-DU
  • Zoro # G9345411

product price: 
$
310.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
TownSteel Overhead Closers
Closer Type
Non-Hold Open
Color
Dark Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TDC 40-DU
Zoro #
G9345411
UPC #
-
Country of Origin
China
Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
TownSteel Overhead Closers
Closer Type
Non-Hold Open
Color
Dark Bronze
Finish
Dark Bronze
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Standards
ANSI/BHMA, UL and ULC Listed
Max. Door Opening
90 Degrees to 180 Degrees
Ligature Resistant
No
Mounting Hardware
Included
Includes
Template
Arm Type
Standard
ADA Compliant
Yes
Projection from Wall
5 in
Arm Material
Forged Steel
Category Type
Parallel Arm
Door Handing
Non-Handed
Series
TDC 40
Features
Adjustable Latch
For Use With
Commercial Doors
Mounting Style
Tri-Packed
Door Opening - Minimum
90 Degrees
ANSI/BHMA Finish
Dark Bronze Painted
Interior/Exterior Use
Interior/Exterior
Includes Hardware
Hardware Included
Performance Grade
1
Spring Type
Adjustable
UL Fire Rating
UL10C
Door Opening - Maximum
180 Degrees
Product Type
Door Closer
Ligature-Resistant
Not Ligature-Resistant
Projection
2 1/4 in
Operation Style
Manual
Shell Material
Cast Iron
Wire Color
Black
Traction Material
Cast Iron

Dimensions

Housing Depth
2 5/16 in
Housing Height
3 9/16 in
Housing Length
12 1/4 in
Interior Door Width
48 in
Exterior Door Width
42 in
Spring Size
Adjustable 1 to 6
Height Between Mounting Holes
2 1/4 in
Interior Door Width - Maximum
48 in
Length Between Mounting Holes
1 in, 5 in
Spring Size - Maximum
6
Exterior Door Width - Maximum
42 in
Spring Size - Minimum
1
Fits Chest Size
Adjustable Latch

Description

Door Closer, Townsteel 40 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA, UL and ULC Listed, ADA Compliant Yes, Finish Black Painted, Arm Material Forged Steel, Arm Type Standard, Color Black, Exterior Door Width 42 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.