Zoro Homepage

3/32 in. x 1-9/16 in., Yellow Drawer Guide Kit (1 Pair)

  • Mfr # R 7154

  • Zoro # G800921908


product price: $7.15
/pk 2, $3.58/ea

Key Features

Includes
Mounting hardware
Material
Plastic
Color
Yellow
Size
15/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R 7154
Zoro #
G800921908
UPC #
49793071545
Country of Origin
China

Dimensions

Size
15/16 in.

Details

Includes
Mounting hardware
Material
Plastic
Color
Yellow

Description

This drawer track guide kit is constructed from yellow plastic. These guides and glides are designed to restore the smooth operation of your track mounted drawers. They come complete with fasteners for a quick and easy installation.
  • For use on rolled edge metal tracks with a 3/32 in. x 1-9/32 in
  • Helps to keep drawers aligned
  • Mounts to the back of the drawer
  • Yellow molded plastic
  • Includes 2 guides and 4 side saddles
  • Mounting hardware included
  • A Phillips head screwdriver is required for Installation
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.