
3 in. x 7 in., Stainless Steel, Latch Shield
Mfr # U 9496
Zoro # G400934124
product price: $24.15
/eaKey Features
Height
7 in.
Finish
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U 9496
Zoro #
G400934124
UPC #
49793094964
Country of Origin
China
Dimensions
Height
7 in.
Details
Finish
Stainless Steel
Description
This is a 3 in. x 7 in. stainless steel latch guard cover plate. Used on outswing doors to help protect against a forced entry. Designed for commercial or industrial use, but can be used on residential applications. Includes two 5/16 in. x 2 in. carriage bolts, washers and cap nuts.Designed to fit on most outswing door Mounting holes are 5-15/16 in. on center Helps to prevent a forced entry Made from durable stainless steel PRODUCT INFO, The mounting hole centers of this lock measures 3-11/16 in from center to center, and the rear housing corners are square. Mortise lock dimensions are: 1.125 in x 0.5 in x 3.688 in 3 in. wide, 7 in. tall and features a 1/4 in. offset A drill and adjustable wrench will be required for installation For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.