Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

31 in. Spiral Tilt Balance, Red Tip (Single Pack)

  • Mfr # FL 3120

  • Zoro # G800935455


product price: $15.95
/ea

Key Features

Finish
Gray
Length (In.)
31 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL 3120
Zoro #
G800935455
UPC #
49793356253
Country of Origin
United States

Dimensions

Length (In.)
31 in.

Details

Finish
Gray

Description

This FL series spiral tilt balance is constructed of a mill-finished metal tube measuring 3/8 in. in diameter. The red-colored nylon bushings of these spiral tilt balances indicate their spring weight is for sash of medium weight. These spiral balances are used on vinyl single hung tilt windows.
  • Can be used on most vinyl single hung tilt windows
  • Red colored nylon bushing indicates medium spring weight
  • Adjustable weight range
  • 31 in. length and a 3/8 in. diameter
  • Maximum weight rating of 25 lbs.
  • Spiral balance clips are sold separately
  • Prime-Line part H-3787 tilt balance tension tool can be ordered separately
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.