Zoro Homepage

31 in. Window Block and Tackle Sash Balance (Single Pack)

  • Mfr # FA 3030

  • Zoro # G111906939


product price: $17.59
/ea

Key Features

Color
Mill Finish
Length (In.)
31 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA 3030
Zoro #
G111906939
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
31 in.

Details

Color
Mill Finish
Item
Window Block and Tackle Sash Balance

Description

This non-tilt block and tackle channel balance is constructed of a mill-finished steel U-frame housing. The internal working components include a spring, cord and pulley system, but the plastic top and bottom guide shoes must be selected separately as they are not included with the balance itself. These window counter balances are used to counter-weight the moving sash on single and double hung vinyl windows. If your windows (sashes), are having problems staying up when opened, it may be that your sash balances or hardware needs to be replaced. The sash balances hold the weight of the window pane, over time, the springs can wear out or fail. Replace your sash balance for a smoother operation of your window and allow fresh air to enter your home with a window that stays open.


  • • Can be used on most single or double hung windows
  • • Heat treated high tension steel spring
  • • Will offset the weight of a window between 16 and 23 pounds
  • • 5/8 inch aluminum channel housing
  • • Compare old guide ends and note their dimensions to order the new guide ends
  • • Must select the top and bottom guide ends that are sold separately
  • • Prime-Line part H 3740 riveting tool can be ordered separately for installation of guide ends
  • • Please refer to the line art drawing and compare with your original item before purchasing

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.