31 in. x 3/8 in. Spiral Non-Tilt Balance, Red Tip (Single Pack)

  • Mfr # FM 3120

  • Zoro # G711906025


product price: $24.85
/ea

Key Features

Color
Gray
Finish
Mill-finished
Material
Metal
Length (In.)
31 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM 3120
Zoro #
G711906025
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
31 in.

Details

Color
Gray
Item
Spiral Balance
Finish
Mill-finished
Material
Metal

Description

This non-tilt spiral balance is constructed of a mill-finished metal tube measuring 3/8 inch in diameter. The FM series spiral balance features 2 available rod extensions; one measures 5/8 inch and the other 1-5/8 inch The red-colored nylon bushings of these spiral tilt balances indicate their spring weight is for sash of medium weight. These spiral balances are used on non-tilting vinyl single hung windows.


  • • Can be used on vinyl hung tilt windows
  • • Red colored nylon bushing indicates medium spring weight
  • • Adjustable weight range
  • • 31 inch length and 3/8 inch diameter
  • • Maximum weight rating is 25 lbs.
  • • Please refer to the line art for dimensions and compare with your needs before ordering

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.