
31 in. x 9/16 in. Spiral Non-Tilt Balance, Red Tip (Single Pack)
Mfr # FJ 3120
Zoro # G211905955
product price: $12.49
/eaKey Features
Color
Gray
Length (In.)
31 in.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FJ 3120
Zoro #
G211905955
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
31 in.
Details
Color
Gray
Item
Spiral Non-Tilt Balance
Description
This is a non-tilt style spiral balance with a red bushing at its tip. It has a bow tie shaped device installed in the end of the spiral rod. The bow tie engages a balance foot that has been installed on the bottom edge of the window (vent) with a dual hook protruding out from the corner for the bow tie to engage. Often used on wood windows, but may be found on others as well. This balance is 31 inch long and 9/16 inch in diameter. It is charged or wound up using the Prime-Line part H 3788 tensioning tool.
- • Constructed of metal tubing, a nylon bushing and steel tensioning spring
- • Tubing comes in an unfinished, corrosion resistant, milled finish
- • Designed for use with vertical sliding, single hung and double hung windows that are equipped with spiral balances like these
- • Features a non-tilt style construction and fittings
- • Easy to install with only a few simple tools
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.