
3/16"-24, 3/4" Brl Lg, ALUMINUM ALUMINUM, 25 PK
Mfr # 9051734
Zoro # G400935084
product price: $14.95
/pk 25, $0.60/eaKey Features
Thread Size
3/16"-24
Material
ALUMINUM
Finish
ALUMINUM
Barrel Drive Size
Head Type: Truss head slotted
Barrel Head Style
TRUSS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9051734
Zoro #
G400935084
UPC #
49793129413
Country of Origin
China
Dimensions
Thread Size
3/16"-24
Barrel Length
3/4"
Barrel Drive Size
Head Type: Truss head slotted
Dia./Thread Size
3/16"
Outside Dia.
3/16"
Screw Thread Length
3/4"
Size
3/16" X 3/4"
Details
Material
ALUMINUM
Finish
ALUMINUM
Barrel Head Style
TRUSS
Number of Pieces
25
Meets/Exceeds
ASME B1.1
Drive Type
SLOTTED
Head Style
TRUSS
Description
Binding/binder posts, also called barrel nuts, are internally threaded and accept a machine screw of the same diameter and thread size. Since the head of a binding post sits nearly flush against the surface, they can be used in applications where there may not be room for a protruding screw tip and hex nut. They can also be used as a substitute for rivets in some cases.
- •Head Type: Truss head slotted
- •Post Diameter and Length: 3/16 inch X 3/4 inch
- •Inner Diameter-Thread Size (Size of Mating Screw): #8-24
- •Accepts included machine screw
- •Sits nearly flush against the surface once installed
- •Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
- •Specification(s) Met: ASME B1.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.