32 in. x 9/16 in. Spiral Non-Tilt Balance, Red Tip (Single Pack)

  • Mfr # FJ 3220

  • Zoro # G111906076


product price:  $14.29
/ea

Key Features

Color
Gray
Length (In.)
32 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FJ 3220
Zoro #
G111906076
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
32 in.

Details

Color
Gray
Item
Spiral Balance

Description

This is a non-tilt style spiral balance with a red bushing at its tip. It has a bow tie shaped device installed in the end of the spiral rod. The bow tie engages a balance foot that has been installed on the bottom edge of the window (vent) with a dual hook protruding out from the corner for the bow tie to engage. Often used on wood windows, but may be found on others as well. This balance is 32 inch long and 9/16 inch in diameter. It is charged or wound up using the Prime-Line part H 3788 tensioning tool.


  • • The medium spring weight of this spiral balance is denoted by its red-colored nylon bushing
  • • The tube dimensions of this balance measures 9/16 inch in diameter by 32 inch in length
  • • Spiral balances are sold separately
  • • These spiral balances are used on non-tilting vinyl single hung windows
  • • Please refer to the line art for dimensions and compare with your needs before ordering

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.