Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Shower Door Bottom Sweep, 36 In. x 1-5/16 In. Tee Wedge Shaped Top, Gray (Single Pack)

  • Mfr # M 6092

  • Zoro # G300922108


product price: $8.39
/ea

Key Features

Size
1-7/16 in.
Color/Finish
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M 6092
Zoro #
G300922108
UPC #
49793060921
Country of Origin
China

Dimensions

Size
1-7/16 in.

Details

Color/Finish
Gray

Description

This is a gray flat style shower door sweep that is 36 in. long and 1-7/16 in. wide and can be cut to size. It is held onto the swinging shower door by a metal drip rail that is located on the bottom of the door. Easy to install, just remove the screws from the drip rail holding the old sweep and remove. Cut the new sweep to size, determine how far down the sweep needs to hang and install by replacing the drip rail over it and re-installing the screws.
  • Used by a variety of swinging door manufacturers
  • 3/32 in. width
  • Can be trimmed to fit 3 different heights
  • Gray vinyl construction
  • 36 in. length
  • Can be cut to desired length
  • Easy slide in design
  • For further dimensional information, please see the line drawing
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.