Shop PRIME-LINE
See all product information
Create Account
Flag Pole Holder with 3/4 in. Pole and 30-Degree, White Painted Steel (Single Pack)
Mfr # U 9379
Zoro # G100934882
product price:Â $8.79
/eaKey Features
Material
Steel
Width
2-3/4in
Color
White
Size
3/4 in
Features
Accepts 3/4 in. diameter poles, Is designed with a 30 degree from vertical position, Weather resistant, Painted white stamped steel construction, Easy to install, Mounting hardware included, A Phillips head screwdriver is required for installation.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 9379
- Zoro #
- G100934882
- UPC #
- 49793093790
- Country of Origin
- China
Dimensions
- Width
- 2-3/4in
- Size
- 3/4 in
- Pole Diameter
- 3/4in
Details
- Material
- Steel
- Color
- White
- Features
- Accepts 3/4 in. diameter poles, Is designed with a 30 degree from vertical position, Weather resistant, Painted white stamped steel construction, Easy to install, Mounting hardware included, A Phillips head screwdriver is required for installation.
Description
This is a stamped steel, painted white, flag pole holder. It accepts 3/4 in. diameter poles and features a 30 degree projection from a vertical position.Accepts 3/4 in. diameter poles Is designed with a 30 degree from vertical position Weather resistant Painted white stamped steel construction Easy to install Mounting hardware included A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.