This item is Discontinued.

This item is Discontinued.
3/4 in. Brass-Plated Steel 30 Degree Flagpole Bracket Single Pack (Discontinued)
Mfr #
U 10042
Zoro #
G500933515
UPC # 49793100429
Country of Origin China
Category Flag Pole Mounts & Brackets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- U 10042
- Zoro #
- G500933515
- UPC #
- 49793100429
- Country of Origin
- China
Dimensions
- Size
- 3/4 in
- Pole Diameter
- 3/4in
Details
- Finish
- Brass Plated
- Material
- Steel
- Color
- Brass Plated
Description
This is a flag pole holder that comes in a brass plated stamped steel construction. It accepts all 3/4 in. diameter poles and rods and features a 30 degree projection from a vertical position. You can display any flag or banner of your favorite tream, cause, or proudly display a flag proudly with this flagpole bracket. All the necessaary mounting hardware is included to make installation quick and easy. Used to accept 3/4 in. flag or banner poles Constructed from stamped steel with a bright brass weather resistant finish 30 Degree from vertical projection Easy to install All necessary mounting hardware is included for a quick and easy installation A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.