Zoro Homepage

3/4 in., Steel, Drawer Track Roller with Nylon Roller (1 Pair)

  • Mfr # R 7230

  • Zoro # G411924343


product price: $16.29
/pr

Key Features

Screw Size
3/4 in.
Color
Brass Plated
Size
3/4 in.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R 7230
Zoro #
G411924343
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
3/4 in.
Size
3/4 in.

Details

Color
Brass Plated
Item
Drawer Track Roller
Material
Steel

Description

This is a 3-1/2 inch diameter door cover backplate. It is constructed from stamped steel and comes in a bright brass finish. They will cover marred spots on you doors and allows a conversion from 2-3/8 inch to 2-3/4 inch backset, or 2-3/4 inch to 2-3/8 inch Your doorknob will be the only item used to secure this to your entry door. No other fasteners are required to install your new door cover backplate.


  • • Typically used on 2-1/8 inch bore lock sets
  • • Converts a 2-3/4 inch to 2-3/8 in
  • • Bright brass plated
  • • Covers marred doors
  • • Lock sets are not included
  • • All the necessary mounting hardware is included for a quick and easy installation
  • • Please refer to the line art drawing and compare with your original item before purchasing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.