36 in. x 9/16 in. Spiral Non-Tilt Balance, Red Tip (Single Pack)

  • Mfr # FJ 3620

  • Zoro # G911906177


product price:  $17.79
/ea

Key Features

Color
0
Length (In.)
36 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FJ 3620
Zoro #
G911906177
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
36 in.

Details

Color
0
Item
Spiral Balance

Description

This is a non-tilt style spiral balance with a red bushing at its tip. It has a bow tie shaped device installed in the end of the spiral rod. The bow tie engages a balance foot that has been installed on the bottom edge of the window (vent) with a dual hook protruding out from the corner for the bow tie to engage. Often used on wood windows, but may be found on others as well. This balance is 36 inch long and 9/16 inch in diameter. It is charged or wound up using the Prime-Line part H 3788 tensioning tool.


  • • Can be used on most vinyl single hung tilt windows
  • • Red colored nylon bushing indicates medium spring weight
  • • Adjustable weight range
  • • 36 inch length and a 3/8 inch diameter
  • • Maximum weight rating of 25 lbs.
  • • Spiral balance clips are sold separately
  • • Prime-Line part H 3788 non-tilt balance tension tool can be ordered separately
  • • Please refer to the line art drawing and compare with your original item before purchasing

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.