Zoro Homepage

3/8"-16 Socket Head Cap Screw, Button, Plain Stainless Steel, 2 in Length, 5 PK

  • Mfr # 9170256

  • Zoro # G800933147


product price: $15.69
/pk 5, $3.14/ea

Key Features

Button Head
Hex Drive
Thread Size
3/8"-16
Screw Length
2 in
Material
Stainless Steel
Finish
Plain
Drive Size
3/8 in.-16 X 2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9170256
Zoro #
G800933147
UPC #
49793141811
Country of Origin
Thailand

Dimensions

Thread Size
3/8"-16
Screw Length
2 in
Drive Size
3/8 in.-16 X 2 in.
Size
3/8"-16 X 2"

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Button
Drive Type
Hex
Standards
ASME B18.3 & ASTM F879
System of Measurement
Inch
Thread Type
Coarse
Thread Direction
Right Hand
Thread Style
Partially Threaded
Number of Pieces
5

Description

These Socket Head Cap Screws by Prime-Line Products are constructed of steel and come in a black oxide-coated finish. Their protective coating makes them the ideal corrosion-resistant fastener for use on a variety of projects. The head cap screws have cup points that produce a thin edge that digs into hard surfaces for a secure hold. Rounded head has splined outer circumference with internal hex drive. Use an Allen wrench (hex key) to secure with required torque as needed. Length is measured from underneath the head to the base of the cup point.
  • Fasteners are constructed of steel
  • All fasteners come in a corrosion resistant, zinc plated finish, allowing them to be used indoors and out
  • Designed for use in a variety of applications, and with various construction materials
  • The heads of these fasteners feature a standard hex head drive
  • Easy to install with only a few simple tools
  • Thread Type: Coarse, Thread Class: UNC-3A, Point Style: Blunt
  • Specification(s) Met: ASME B18.3 & ASTM F879
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.

    Explore More Products