Zoro Homepage

3/8 in. White Tee Handle Casement Operator, PK2

  • Mfr # H 3715

  • Zoro # G700934329


product price: $8.85
/pk 2, $4.43/ea

Key Features

Finish
White
Material
Diecast
Length (In.)
3/8 in.
Type
Tee handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H 3715
Zoro #
G700934329
UPC #
49793037152
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
3/8 in.

Details

Finish
White
Material
Diecast
Type
Tee handle

Description

This is a is a diecast tee handle that universally fits a variety of manufacturer's casement operators. The 3/8 in. bore fits most operators with a 3/8 in. spindle and held firmly in place with the supplied set screw. This T-handle is white in color, and the design is often used to replace the normal crank handle when it interferes with window blinds.
  • Used by a variety of casement operator manufacturers
  • Used to replace existing handles that have 3/8 in. spindles
  • Used to replace existing handle when it interferes with mini-blinds
  • Diecast construction with white finish
  • Tee handle design
  • 2-pack
  • Slotted head screwdriver is required for installation
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.