Zoro Homepage

3/8 in. X 2 in., Galvanized 25 PK

  • Mfr # 9056199

  • Zoro # G611906491


product price: $19.99
/pk 25, $0.80/ea

Key Features

Screw Size
3/8 in. X 2 in.
Finish
Hot Dip Galvanized
Installation Tool
Wrench or Socket
Recommended Use
Decks, fencing, handrails, ledgers, outdoor furniture, garages, utility installations
Thread Style
Coarse Wood Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9056199
Zoro #
G611906491
UPC #
-
Country of Origin
China

Dimensions

Screw Size
3/8 in. X 2 in.
Diameter
3/8 in.
Length
2 in.

Details

Finish
Hot Dip Galvanized
Installation Tool
Wrench or Socket
Recommended Use
Decks, fencing, handrails, ledgers, outdoor furniture, garages, utility installations
Thread Style
Coarse Wood Thread
Head Style
Hex
Application
Wood-to-wood, Wood-to-masonry, Indoor/Outdoor
Material
Steel
Corrosion Resistance
Yes
Item
Hex Lag Screws
Installation Requirement
Pilot hole required
Features
Heavy Duty
Grade
A307 Grade A

Description

Lag screw bolts are used in place of standard wood screws whenever the mounting surface must bear a heavy load. The hex head allows for lag screws to be tightened with more torque than can be used on Phillips head screws, though a pilot hole is still required prior to installation. Note that lag screws do not accept nuts as they are technically thick heavy duty wood screws with threads designed to cut into wood. They are ideal for use on decks since installation can be accomplished without having access to both ends of the fastener, as opposed to standard hex bolts that require a nut on the opposite end.


  • • Size: 3/8 inch X 2 inch
  • • Heavy duty wood screw with 6 sided hex bolt head
  • • Features deep wood screw threads and does not accept a nut
  • • Used in applications where standard wood screws cannot support the load (deck building, etc.)
  • • Requires pilot hole to be drilled and installs using wrench or socket tool
  • • Thread Type: Deep, Point Style: Gimlet
  • • Specification(s) Met: ASME B18.2.1 and ASTM A307A

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.