Shop PRIME-LINE
See all product information
Create Account
39 in. Window Block and Tackle Sash Balance (Single Pack)
- Mfr # FA 3840
- Zoro # G200922208
product price:Â
$
18.59
/ea
Key Features
Overall Length
39 in
Length
39 in.
Finish
Mill Finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FA 3840
- Zoro #
- G200922208
- UPC #
- 49793351074
- Country of Origin
- United States
- Item
- Window Block and Tackle
- Finish
- Mill Finish
Dimensions
- Overall Length
- 39 in
- Length
- 39 in.
Description
This block and tackle channel balance is constructed of a mill-finished steel U-frame housing. The internal working components include a spring, cord and pulley system, but the plastic top and bottom guide shoes must be selected separately as they are not included with the balance itself. These window counter balances are used to counter-weight the moving sash on single and double hung vinyl windows. If your windows (sashes), are having problems staying up when opened, it may be that your sash balances or hardware needs to be replaced. The sash balances hold the weight of the window pane, over time, the springs can wear out or fail. Replace your sash balance for a smoother operation of your window and allow fresh air to enter your home with a window that stays open.Components are constructed of stamped steel and aircraft cable Comes finished in a corrosion resistant, zinc plated finish Installs into wooden window jamb legs of single hung and double hung vertical sliding windows Cutouts in jamb legs will be required as specified in installation instructions Easy to install with a few simple tools For further dimensional and specification information, please see the line drawing Prime-Line part H 3740 riveting tool can be ordered separately for installation of guide ends For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.