Auto Hauler Short Wide Ratchet with 12 in Chain, 12 in L x 2 in W, 10000 lb Load, Fixed
- Mfr # AH-R51CE-12
- Zoro # G821836236
product price:Â
$
28.59
/ea
Key Features
End Type
Fixed
Load Capacity
10000 lb
Strap Width
2 in
Strap Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AH-R51CE-12
- Zoro #
- G821836236
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Strap Width
- 2 in
- Strap Length
- 12 in
Details
- End Type
- Fixed
- Load Capacity
- 10000 lb
Description
The Ratchet Depot ratchet auto hauler short wide, 12 in strap length, 2 in strap width, 10,000 lb load, fixed end style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.