Zoro Homepage

4PK Wind Plunger Latch

  • Mfr # L 5843

  • Zoro # G516091957


product price: $7.29
/ea
Sold in multiples of 4 for $29.16

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L 5843
Zoro #
G516091957
UPC #
49793058430
Country of Origin
China

Description

4 Pack, Aluminum Window Screen Plunger Latch Plunger latches are constructed of aluminum pins, steel springs and plastic snapon caps The caps are black in color and the pins come in a milled aluminum finish These springloaded plunger latches are designed to lock in aluminumframed window screens into window channels and they are very simple to install The bolt end of the pins measures 532 inches in diameter x 38 inches in length The overall height of the pin extends 11532 in long and the main shaft has a 18 in diameter These springloaded plunger latches are used by a variety of window manufacturers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.