Shop PRIME-LINE
See all product information
Create Account
Vinyl Circular Wall Protector with Self-Adhesive Backing, 5 Inch Diameter, Ivory, (Single Pack)
Mfr # U 9268
Zoro # G000935118
product price:Â
$
6.69
/ea
Sold in multiples of 2 for $13.38
Key Features
Finish
Ivory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 9268
- Zoro #
- G000935118
- UPC #
- 49793092687
- Country of Origin
- China
Details
- Finish
- Ivory
Description
This is a 5 in. diameter wall protector. It is made of ivory vinyl. It is self adhesive. The surface is smooth and paintable. Helps to protect your walls from impact damage from a door knob, and is ideal for repair on walls that have already sustained damage from a door knob. Paintable smooth surface Protects interior walls from impact damage by shielding contact point of wall and door knob Can cover damage from door knob and act as a new door stop Made of ivory colored vinyl Self-adhesive backer is easy to install Adhesive strips will adhere to most surfaces No tools required for installation For further dimensional information, please see the line drawing