5-Pin Tumbler Diecast Nickel-Plated Mailbox Lock, American Device

  • Mfr # S 4129

  • Zoro # G700954839


product price: $8.84
/ea

Key Features

Finish
Nickel
Material
Diecast
Features
Key will not remove in unlocked position which prevents user from forgetting to lock mailbox, This lock replaces mailbox locks, Installation and replacement is fast and easy.
Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S 4129
Zoro #
G700954839
UPC #
49793041296
Country of Origin
China

Dimensions

Size
7/8 in

Details

Finish
Nickel
Material
Diecast
Features
Key will not remove in unlocked position which prevents user from forgetting to lock mailbox, This lock replaces mailbox locks, Installation and replacement is fast and easy.

Description

This multi-purpose mailbox lock is constructed from diecast and has a nickel-plated face and cover. It features 5 brass pins, zinc-plated steel cams, 2 keys and a spring steel-locking clip. Replaces locks on mailboxes manufactured by American Device. Its direction of turn to open is counter clockwise at 90-degrees, and its cam position locks pointing to the left. Features a Hudson keyway, and the key blanks that fits this lock are ILCO 1003M. Mailbox locks like this one will not allow the user to remove the key until the mailbox has been closed and locked.
  • This is multi-purpose mailbox lock replaces original locks provided by various manufacturers
  • Key will not remove in unlocked position which prevents user from forgetting to lock mailbox
  • This lock replaces mailbox locks
  • The face of this lock comes in a bright nickel-plated finish
  • The spring steel locking clip included with this mailbox lock can insert onto cylinder housing in one of two slotted openings
  • Installation and replacement is fast and easy
  • This mailbox lock includes five zinc-plated steel cams and two keys
  • For further dimensional information, please see the line drawing
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.