Shop PRIME-LINE
See all product information
Create Account
5/16"-18 Socket Head Cap Screw, Plain 1-1/2 in Length, 10 PK
- Mfr # 9178999
- Zoro # G411906158
product price:
$
11.39
/pk of 10, $1.14/ea
Key Features
Finish
Plain
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9178999
- Zoro #
- G411906158
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 5/16"-18
- Screw Length
- 1-1/2 in
Details
- Item
- Socket Head Cap Screw
- Finish
- Plain
- Color
- Black
Description
Socket head cap screws have cup points that produce a thin edge that digs into hard surfaces for a secure hold. Rounded head has splined outer circumference with internal hex drive. Use an Allen wrench (hex key) to secure with required torque as needed. Length is measured from underneath the head to the base of the cup point.
- • Size: 5/16 inch-18 X 1-1/2 inch
- • Hex (Allen) Drive
- • Installs using an Allen wrench
- • Can be used in tight spaces where there may not be room for a socket tool or wrench
- • Often used in machinery, tools and dies
- • Thread Type: Coarse, Thread Class: UNC-3A, Point Style: Blunt
- • Specification(s) Met: ASME B18.3 and ASTM A574
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.