5/16 in.-18 X 1-1/2 in. Zinc Plated 25 PK

  • Mfr # 9090950

  • Zoro # G811906055


product price:  $19.95
/pk 25, $0.80/ea

Key Features

Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9090950
Zoro #
G811906055
UPC #
-
Country of Origin
China

Dimensions

Thread Size
5/16 in.-18 X 1-1/2 in.

Details

Finish
Zinc Plated

Description

Flange bolts feature a built in washer under the bolt head that helps to distribute the clamping load over a larger area. This "one-piece" design eliminates the need of a separate washer under the bolt head and is preferable for some applications as it can be more efficient and easier to use. A washer is still needed on the nut side unless using a flange nut. The serrations under the flange bite into the surface and help to resist loosening due to vibration.


  • • Size: 5/16 inch-18 X 1-1/2 inch
  • • Hex bolt with a serrated circular flange under the head
  • • Flange eliminates need for separate washer
  • • Serrations bite into surface and can help to prevent loosening
  • • Designed for use with a nut (not included) or a threaded hole of the same diameter and thread size

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.