
5/16 in.-18 X 1/2 in. Zinc Plated 25 PK
Mfr # 9090855
Zoro # G311906128
product price: $18.29
/pk 25, $0.73/eaKey Features
Thread Size
5/16 in.-18 X 1/2 in.
Finish
Zinc Plated
Flange Type
Serrated
Head Style
Hex Flange
Thread Style
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9090855
Zoro #
G311906128
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
5/16 in.-18 X 1/2 in.
Fastener Length
1/2 in.
Details
Finish
Zinc Plated
Flange Type
Serrated
Head Style
Hex Flange
Thread Style
Coarse
Item
Serrated Flange Bolt
Material
Case Hardened Steel
Description
Flange bolts feature a built in washer under the bolt head that helps to distribute the clamping load over a larger area. This "one-piece" design eliminates the need of a separate washer under the bolt head and is preferable for some applications as it can be more efficient and easier to use. A washer is still needed on the nut side unless using a flange nut. The serrations under the flange bite into the surface and help to resist loosening due to vibration.
- • Size: 5/16 inch-18 X 1/2 inch
- • Hex bolt with a serrated circular flange under the head
- • Flange eliminates need for separate washer
- • Serrations bite into surface and can help to prevent loosening
- • Designed for use with a nut (not included) or a threaded hole of the same diameter and thread size
- • Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
- • Specification(s) Met: ASME B18.2.1, ASME B18.6.3, and ASME B1.1
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.