
5/16 in.-18 X 7/16 in., Zinc Plated, 10 PK
Mfr # 9078030
Zoro # G911906092
product price: $8.69
/pk 10, $0.87/eaKey Features
Thread Size
5/16 in.-18
Finish
Zinc Plated
Material
Steel
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9078030
Zoro #
G911906092
UPC #
-
Country of Origin
China
Dimensions
Thread Size
5/16 in.-18
Details
Finish
Zinc Plated
Material
Steel
Item
T-Nuts
Thread Type
Coarse
Description
T-nuts or tee nuts allow for a fast and easy way to create a threaded hole in wood. The prongs or teeth dig into the material to prevent the nut from rotating in the hole.
- • Size: 5/16 inch-18 X 7/16 inch
- • Use to create a threaded hole in wood, composite or particle board
- • Teeth on the head prevent the nut from turning while the fastener is being screwed in
- • Nut flange ends up being flush with the material
- • Hole is predrilled into board slightly larger diameter than the T-nut
- • Thread Type: Coarse, Thread Class: UNC-2B
- • Specification(s) Met: ASME B1.1
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.