Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16 in. Bronze Casement Operator Crank Handle (1 Pair)

  • Mfr # MP3532

  • Zoro # G700935395


product price: $13.15
/pk 2, $6.58/ea

Key Features

Finish
Zinc Plated
Base Size (In.)
5/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP3532
Zoro #
G700935395
UPC #
49793735324
Country of Origin
China

Dimensions

Base Size (In.)
5/16 in.

Details

Finish
Zinc Plated

Description

These casement operator swivel head crank handles are constructed of diecast and come in a bronze-painted finish. They have a 5/16 in. bore and they fit most all casement, awning and jalousie operators with a 5/16 in. spindles. These crank handles offer excellent torque for easy opening and closing of windows, and they project away from the operator 2-11/16 inches.
  • Fits most all casement awning and jalousie operators that are manufactured with 5/16 inch diameter spindles
  • Crank features swivel head for ease of operation
  • Commonly used on older teardrop style casement operators found on metal-framed windows
  • Constructed of zinc diecast
  • Crank comes in a bronze colored finish
  • Crank projects away from the operator 2-11/16 inches
  • Easy to install and includes set screw lock
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.