Zoro Homepage

5/16 in., Bronze, Casement Operator Crank Handle

  • Mfr # H 3532

  • Zoro # G700933728


product price: $7.35
/ea

Key Features

Finish
Aluminum
Material
Diecast
Length (In.)
5/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H 3532
Zoro #
G700933728
UPC #
49793035325
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
5/16 in.

Details

Finish
Aluminum
Material
Diecast

Description

This is a casement crank handle is aluminum diecast and has a 5/16 in. bore spindle. This fits any operator with a 5/16 in. bore spindle such as the teardrop style casement operators (Prime-Line parts H 3505 and H 3511). It offers excellent torque for easy opening and closing of windows. The crank handle projects out from the operator 2-11/16 in.
  • Used by a variety of window manufacturers
  • Fits 5/16 in. spindle
  • 2-11/16 in. projection from the operator
  • Diecast bronze design
  • Contains one handle
  • Anchors with a set screw
  • A slotted head screwdriver is required for installation
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.