Zoro Homepage

5/16 in. Mill Diecast Screen Clip Flush (12 Pack)

  • Mfr # PL 7735

  • Zoro # G700935364


product price: $9.25
/pk 12, $0.77/ea

Key Features

Material
Diecast
Finish
Mill Finish
Diameter
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL 7735
Zoro #
G700935364
UPC #
49793077356
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
5/16 in

Details

Material
Diecast
Finish
Mill Finish

Description

This 5/16 in. diecast window screen clip is used to secure the window screen to the frame and is attached with a screw so that the clip can twist and latch over the screen frame. Easy to install and remove. Diecast alloy metal, with a mill finish.
  • Corrosion resistant
  • 5/16 in.
  • Diecast with a mill finish
  • 12-pack
  • Mounting hardware included
  • A Phillips head screwdriver is required for Installation
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.