Shop PRIME-LINE

5/16 in. X 1 in., Zinc Plated 50 PK

  • Mfr # 9055458
  • Zoro # G411906028

product price: 
$
15.29
/pk of 50, $0.31/ea

Key Features

Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9055458
Zoro #
G411906028
UPC #
-
Country of Origin
China
Finish
Zinc Plated

Dimensions

Screw Size
5/16 in. X 1 in.

Description

Lag screw bolts are used in place of standard wood screws whenever the mounting surface must bear a heavy load. The hex head allows for lag screws to be tightened with more torque than can be used on Phillips head screws, though a pilot hole is still required prior to installation. Note that lag screws do not accept nuts as they are technically thick heavy duty wood screws with threads designed to cut into wood. They are ideal for use on decks since installation can be accomplished without having access to both ends of the fastener, as opposed to standard hex bolts that require a nut on the opposite end.


  • • Size: 5/16 inch X 1 inch
  • • Heavy duty wood screw with 6 sided hex bolt head
  • • Features deep wood screw threads and does not accept a nut
  • • Used in applications where standard wood screws cannot support the load (deck building, etc.)
  • • Requires pilot hole to be drilled and installs using wrench or socket tool

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.