Zoro Homepage

5/16 in. X 6 in., Galvanized 15 PK

  • Mfr # 9056009

  • Zoro # G511906201


product price: $17.39
/pk 15, $1.16/ea

Key Features

Finish
Hot Dip Galvanized
Length
6 in.
Grade
A307 Grade A
Thread Type
Coarse Wood Threads
Installation Tool
Wrench or socket tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9056009
Zoro #
G511906201
UPC #
-
Country of Origin
China

Dimensions

Screw Size
5/16 in. X 6 in.
Length
6 in.
Diameter
5/16 in.

Details

Finish
Hot Dip Galvanized
Grade
A307 Grade A
Thread Type
Coarse Wood Threads
Installation Tool
Wrench or socket tool
Material
Steel
Product Type
Hex Lag Screws
Indoor/Outdoor
Indoor and Outdoor
Duty Rating
Heavy Duty
Corrosion Resistant
Yes
Head Type
Hex

Description

Lag screw bolts are used in place of standard wood screws whenever the mounting surface must bear a heavy load. The hex head allows for lag screws to be tightened with more torque than can be used on Phillips head screws, though a pilot hole is still required prior to installation. Note that lag screws do not accept nuts as they are technically thick heavy duty wood screws with threads designed to cut into wood. They are ideal for use on decks since installation can be accomplished without having access to both ends of the fastener, as opposed to standard hex bolts that require a nut on the opposite end.


  • • Size: 5/16 inch X 6 inch
  • • Heavy duty wood screw with 6 sided hex bolt head
  • • Features deep wood screw threads and does not accept a nut
  • • Used in applications where standard wood screws cannot support the load (deck building, etc.)
  • • Requires pilot hole to be drilled and installs using wrench or socket tool
  • • Thread Type: Deep, Point Style: Gimlet
  • • Specification(s) Met: ASME B18.2.1 and ASTM A307A

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.