
5/32 in. Hex White Bronze Security Lock Wrench (Single Pack)
Mfr # H 3638
Zoro # G611924402
product price: $32.29
/eaKey Features
Color
Bronze
Finish
Brass Plated
Material
Cast Bronze
Type
Security Lock Wrench
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H 3638
Zoro #
G611924402
UPC #
-
Country of Origin
United States
Details
Color
Bronze
Finish
Brass Plated
Material
Cast Bronze
Type
Security Lock Wrench
Description
This is a security wrench used to open or close casement security locks. Often called air conditioner locks, these locks have no handle to turn and require this wrench to release them. Constructed of heavy cast bronze, it also comes with a hex tool on one end to install or remove a set screw to prevent accidental opening without use of this wrench.
- • Constructed of durable heavy cast bronze material
- • Comes in a beautiful, corrosion resistant, brass plated finish
- • Designed for use with specialty casement window locks, to provide increased security measures to casement windows
- • Features a beautiful brass plated finish to match other existing hardware finishes
- • Easy to operate
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.