Zoro Homepage

5/8-in Brass Die-Cast Drawer and Cabinet Lock

  • Mfr # U 9942

  • Zoro # G800922097


product price: $9.25
/ea

Key Features

Decking Material
Diecast and steel
Color
Brass
Thickness
5/16 in
Finish - Shelving and Racks
Bright brass
Diameter
3/4in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 9942
Zoro #
G800922097
UPC #
49793099426
Country of Origin
China

Dimensions

Thickness
5/16 in
Diameter
3/4in
Size
5/8 in.

Details

Decking Material
Diecast and steel
Color
Brass
Finish - Shelving and Racks
Bright brass

Description

This swing bar door guard will increase peace of mind when answering the door by allowing the door to be cracked open slightly for viewing. When engaged, a ball on the keeper interlocks with the bar lock and prevents an intruder from pushing their way through. Although a standard swing bar door guard can add great security to your home, condo, apartment/flat, or hotel room, there has been some concern over the wide availability of emergency release tools, which are meant to release swing bar door guards in cases of emergency. We have improved upon the standard door guard design and added an innovative backup thumb turn security lock that blocks the release tool from disengaging the door guard latch. In cases of emergency, hotel security or emergency crews can pop the thumb turn off of the unit by applying approximately 100 pounds of force to the door. Note that 100 lbs. Of force is much greater than a simple kick in, so the emergency release feature does not compromise your security. Additionally, after the thumb turn lock breaks away, the unit still operates as a traditional swing bar door lock and a specially designed Anti-Lockout emergency access tool is required to swing the door guard out of place. To help prevent forced entry into your home, it is always a good idea to engage the backup thumb turn lock whenever you are not actively using your door. Defender Security by Prime-Line offers a full line of security hardware designed to protect your home and loved ones. All are keyed the same.
  • Used on doors and drawers that are 5/16 in. thick
  • Allows you to secure drawer or cabinet
  • Can be special ordered to be keyed the same
  • Durable diecast and steel construction with a bright brass finish
  • COMPLEMENTS YOUR SLIDING PATIO DOOR, This hook style door handle is constructed of mixed materials, including a surface mounted wood pull, making it the perfect choice for your black or dark bronze sliding door
  • Contains 1 lock, 3 cams, 1 trim collar, 1 spur washer, 2 rotation washers, 1 lock nut and 2 keys
  • Body of this lock is 5/8 in. diameter with a face of 7/8 in. diameter
  • For further dimensional information, please see the line drawing
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.