Shop PRIME-LINE
See all product information
Create Account
5/8 in., White Plastic with Steel Ball Bearing Roller Assembly (1 Pair)
Mfr # G 3048
Zoro # G400921599
product price:Â $18.75
/pk 2, $9.38/eaKey Features
Type
Roller Assembly
Flange Size
5/8 in
Bearing Type
Ball Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G 3048
- Zoro #
- G400921599
- UPC #
- 49793030481
- Country of Origin
- United States
Dimensions
- Flange Size
- 5/8 in
Details
- Type
- Roller Assembly
- Bearing Type
- Ball Bearing
Description
This is a sliding window roller is constructed from steel. It features a 5/8 in. center grooved ball bearing roller affixed to a white plastic housing. It boasts a snap-in design with 2 position height adjustment. Used by a variety of sliding window manufacturers Snap-in design Two different mounting options White plastic construction with steel roller 2-pack Easy to install No tools required for installation For further dimensional information, please see the line drawing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.