6-1/2 in. x 1-1/4 in., Flat Tension Spring with Roller (Single Pack)
Mfr # B 745
Zoro # G6260532
product price: $16.90
/eaKey Features
Width
3 13/16 in
Length
9 7/16 in
Color
Gray
Projection from Wall
6 1/2 in
Closer Type
Standard Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B 745
Zoro #
G6260532
UPC #
049793007452
Country of Origin
China
Dimensions
Width
3 13/16 in
Length
9 7/16 in
Height
9 7/16 in
Roller Diameter
1 1/4 in
Overall Height
9 7/16 in
Overall Width
3 13/16 in
Overall Length
9 7/16 in
Details
Item
Roller Assembly
Color
Gray
Projection from Wall
6 1/2 in
Closer Type
Standard Duty
Hardware
Included
Door Type
Screen Door
Material
Polyethylene
Finish
Unfinished
Includes Hardware
Hardware Included
Product Type
Roller Assembly
For Use With Door Type
Screen Door
ANSI/BHMA Finish
Unfinished
Projection
6 1/2 in
Description
Roller Assembly, Door Type Screen Door, Length 9 7/16 in, Width 3 13/16 in, Height 9 7/16 in, Material Polyethylene, Gray, Unfinished Finish, Closer Type Standard Duty, Projection from Wall 6 1/2 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.