
6 in. Gray-Painted Steel Latch Shield with 5/16 in. Offset
Mfr # U 9509
Zoro # G000933145
product price: $9.79
/eaKey Features
Height
6 in.
Finish
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U 9509
Zoro #
G000933145
UPC #
49793095091
Country of Origin
China
Dimensions
Height
6 in.
Details
Finish
Gray
Description
This latch shield is constructed of steel and comes in a gray painted finish. It features a 5/16 in. offset lip which is designed to cover the latch area of an outswinging hinged door. Helps protect swing-out doors from forced entry at the most vulnerable area of a door. Use this latch shield with doors whose locksets are installed at a 2-3/8 in. backset. Installation fasteners are included with this item.Compatible with right or left swing-out doors Ideal for adding increased security at most vulnerable area of door Fits around standard 2-3/8 in. residential backsets Constructed of steel with gray-painted finish Mounts onto door with two(2) carriage bolts Easy to install in less than 30 minutes with a few simple tools Includes mounting hardware and installation instructions so you have everything you need to make your home more secure For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.