Zoro Homepage

7/16'' Mill Swivel Die-cast Screen Clips With Screws, 12 Count

  • Mfr # PL7737

  • Zoro # G421883784


product price: $9.35
/ea

Key Features

Screw Size Compatibility
#10
Usage
To secure window screens, storm windows and storm door panels
Hardware Included
Yes
Size (In.)
7/16 inch
Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL7737
Zoro #
G421883784
UPC #
49793077370
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size Compatibility
#10
Size (In.)
7/16 inch

Details

Usage
To secure window screens, storm windows and storm door panels
Hardware Included
Yes
Finish
Mill
Material
Die-cast alloy
Item
Window Screen Clip

Description

Die-cast constructed screen clips secure window screens to the frame and is attached with a screw so that the clip can twist and latch over the screen frame.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.